Carriage Bolt, Square Neck, 1/2"-13, 8 in L, Stainless Steel, 18-8, Not Applicable, 5 PK
Mfr # 31-CB-50C-800
Zoro # G716464933
product price:Â $17.49
/pk 5, $3.50/eaKey Features
18-8 Material Grade/Class
Tensile Strength
70,000 ksi
Type
Carriage Bolt
Dimensional Standards
ASME B18.5
Neck Height
9/32 in
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-CB-50C-800
Zoro #
G716464933
UPC #
-
Country of Origin
Multiple
Dimensions
Neck Height
9/32 in
Neck Width
33/64 in
Maximum Head Height
17/64 in
Minimum Thread Length
1 1/2 in
Maximum Head Diameter
1 3/32 in
Fastener Length
8 in
Thread Size
1/2"-13
Details
Tensile Strength
70,000 ksi
Type
Carriage Bolt
Dimensional Standards
ASME B18.5
Item
Carriage Bolt
Thread Type
Coarse
Thread Direction
Left Hand
System of Measurement
Inch
Material Quality Standards
ASTM 193, ASTM 194
Neck Type
Square
Thread Style
Partially Threaded
Material Grade/Class
18-8
Material
Stainless Steel
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 in, Tensile Strength 70,000 ksi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.