Carriage Bolt, Square Neck, 1/2"-13, 8 in L, Stainless Steel, 316, Not Applicable, 5 PK

  • Mfr # 32-CB-50C-800

  • Zoro # G816465182


product price:  $34.19
/pk 5, $6.84/ea

Key Features

316 Material Grade/Class
Maximum Head Diameter
1 3/32 in
Minimum Thread Length
1 1/2 in
Neck Height
9/32 in
Type
Carriage Bolt
Thread Size
1/2"-13
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
32-CB-50C-800
Zoro #
G816465182
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Diameter
1 3/32 in
Minimum Thread Length
1 1/2 in
Neck Height
9/32 in
Thread Size
1/2"-13
Maximum Head Height
17/64 in
Neck Width
33/64 in
Fastener Length
8 in

Details

Material Grade/Class
316
Type
Carriage Bolt
Material Quality Standards
ASTM 193, ASTM 194
Dimensional Standards
ASME B18.5
Material
Stainless Steel
Neck Type
Square
Thread Style
Partially Threaded
Thread Direction
Left Hand
Tensile Strength
70,000 psi
Thread Type
Coarse
System of Measurement
Inch
Item
Carriage Bolt

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products