Carriage Bolt, Square Neck, 1/2"-13, 8 in L, Steel, Grade 5, Plain, 10 PK

  • Mfr # 216375G

  • Zoro # G4458395


product price: $42.49
/pk 10, $4.25/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
1/2"-13
Fastener Length
8 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
216375G
Zoro #
G4458395
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/2"-13
Fastener Length
8 in
Neck Height
17/64 in
Head Height
17/64 in
Square Height
0.281 in
Head Dia.
1.094 in
Square Width
0.515 in
Drill Size
33/64 in
Minimum Thread Length
1 1/2 in
Minimum Head Diameter
1 1/32 in
Head Width
1 1/16 in
Maximum Neck Width
33/64 in
Maximum Head Diameter
1 3/32 in
Maximum Head Height
17/64 in
Neck Width
1/2 in
Screw Size
1/2 in
Minimum Neck Width
31/64 in
Minimum Neck Height
1/4 in
Maximum Neck Height
9/32 in
Minimum Head Height
1/4 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Industry Standards
ASME B18.5, SAE J429
Fastener Thread Direction
Right Hand
Meets/Exceeds
ASME B18.5 & SAE J429
Grade
5
Tensile Strength
120,000 psi
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Material Grade
Grade 5
System of Measurement
Inch
For Use With
Grade 5 Hex Nuts
Fastener Thread Type
UNC (Coarse)
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Globally Sourced
Globally Sourced
Rockwell Hardness
C25
Material Quality Standard
SAE J429
Thread Fit
2A
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 1/2 In.-13, Fastener Length 8 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 33/64 in, Head Dia. 1.094 in, Head Height 17/64 in, Head Type Round, Square Height 0.281 in, Square Width 0.515 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.