Shop ZORO SELECT

Carriage Bolt, Square Neck, 1/4"-20, 1-1/2 in L, 316 Stainless Steel, Not Graded, Plain, 1200 PK

  • Mfr # CBIXX0250150-1200BX
  • Zoro # G7976622

product price: 
$
1,523.99
/pk of 1200, $1.27/ea
Free Shipping & Returns

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Material
316 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CBIXX0250150-1200BX
Zoro #
G7976622
UPC #
715005319896
Country of Origin
Taiwan, Province of China
Material
316 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
For Use With
316 Stainless Steel Nuts
System of Measurement
Inch
Material Grade
316
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Fastener Industry Standards
ASME B18.5
Head Style
Round
Tensile Strength
70,000 psi
Type
Carriage Bolt
Drive Type
No Drive
Standards
ASME B18.5
Pack Size
Bulk Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Thread Fit
2A
Manufacturer Location
Globally Sourced
Material Quality Standards
Manufacturers Option
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Neck Height
9/64 in
Drill Size
17/64 in
Square Width
0.245 in
Square Height
0.125 in
Head Height
9/64 in
Head Dia.
0.594 in
Maximum Neck Width
17/64 in
Maximum Neck Height
5/32 in
Maximum Head Height
9/64 in
Maximum Head Diameter
19/32 in
Minimum Neck Width
1/4 in
Minimum Neck Height
1/8 in
Head Width
37/64 in
Minimum Head Height
1/8 in
Screw Size
1/4 in
Neck Width
1/4 in
Minimum Head Diameter
9/16 in

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 316, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 70,000 psi, For Use With 316 Stainless Steel Nuts, Package Quantity 1200

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.