Carriage Bolt, Square Neck, 1/4"-20, 1-3/4 in L, Steel, Grade 8, Plain, 100 PK

  • Mfr # 215118G

  • Zoro # G4458377


product price: $61.39
/pk 100, $0.61/ea

Key Features

Grade 8 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215118G
Zoro #
G4458377
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-3/4 in
Neck Height
9/64 in
Head Dia.
0.594 in
Square Height
0.156 in
Square Width
0.260 in
Head Height
9/64 in
Drill Size
17/64 in
Maximum Neck Width
17/64 in
Maximum Head Height
9/64 in
Maximum Neck Height
5/32 in
Neck Width
1/4 in
Screw Size
1/4 in
Maximum Head Diameter
19/32 in
Head Width
37/64 in
Minimum Neck Height
1/8 in
Minimum Head Height
1/8 in
Minimum Neck Width
1/4 in
Minimum Head Diameter
9/16 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 8
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
Grade 8
Meets/Exceeds
ASME B18.5 & SAE J429
Fastener Thread Type
UNC (Coarse)
Grade
8
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Head Type
Round
Fastener Industry Standards
ASME B18.5, SAE J429
Tensile Strength
150,000 psi
For Use With
Grade 8 Hex Nuts
Carriage Bolt Type
Carriage Bolt
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Rockwell Hardness
C33
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Fit
2A
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 SAE J429
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 17/64 in, Head Dia. 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.260 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products