Shop ZORO SELECT

Carriage Bolt, Square Neck, 1/4"-20, 2 in L, 18-8 Stainless Steel, Not Graded, Plain, 100 PK

  • Mfr # U51500.025.0200
  • Zoro # G9092501

product price: 
$
19.59
/pk of 100, $0.20/ea

Key Features

Not Graded Material Grade/Class
Thread Size
1/4"-20
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
U51500.025.0200
Zoro #
G9092501
UPC #
-
Country of Origin
Multiple
Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Material Grade
18-8
Meets/Exceeds
ASME B18.5
Fastener Thread Direction
Right Hand
Head Type
Round
Fastener Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.5
Type
Carriage Bolt
Tensile Strength
100,000 psi
Head Style
Round
Drive Type
No Drive
Pack Size
Small Pack
Thread Fit
2A
Material Quality Standard
ASTM F593
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Standards
ASME B18.5 ASTM F593
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593
Shell Material
Stainless Steel
Traction Material
Stainless Steel

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Neck Height
9/64 in
Head Height
9/64 in
Head Dia.
0.563 in to 0.594 in
Square Width
0.245 in to 0.260 in
Drill Size
1/4 in
Square Height
0.125 in to 0.156 in
Maximum Head Height
9/64 in
Head Width
37/64 in
Screw Size
1/4 in
Minimum Neck Height
1/8 in
Maximum Neck Width
17/64 in
Maximum Head Diameter
19/32 in
Minimum Head Height
1/8 in
Minimum Head Diameter
9/16 in
Neck Width
1/4 in
Minimum Neck Width
1/4 in
Maximum Neck Height
5/32 in

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 100,000 psi, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products