Carriage Bolt, Square Neck, 1/4"-20, 2 in L, Steel, Grade 2, Hot Dipped Galvanized, 100 PK

  • Mfr # U08307.025.0200

  • Zoro # G2551333


product price:  $28.35
/pk 100, $0.28/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08307.025.0200
Zoro #
G2551333
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
2 in
Neck Height
9/64 in
Drill Size
17/64 in
Head Height
9/64 in
Head Dia.
0.563 in
Square Height
0.125 in
Square Width
0.245 in
Neck Width
1/4 in
Minimum Neck Height
1/8 in
Maximum Head Diameter
19/32 in
Minimum Neck Width
1/4 in
Maximum Neck Width
17/64 in
Minimum Head Diameter
9/16 in
Maximum Neck Height
5/32 in
Minimum Head Height
1/8 in
Head Width
37/64 in
Screw Size
1/4 in
Maximum Head Height
9/64 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
Grade 2 Galvanized Nuts
Fastener Industry Standards
ASME B18.5
Grade
2
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade A
Tensile Strength
74,000 psi
Meets/Exceeds
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Head Type
Round
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Pack Size
Small Pack
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/4 In.-20, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 17/64 in, Head Dia. 0.563 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in, Square Width 0.245 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products