Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 1/4"-20, 3-1/2 in L, Steel, Grade 2, Plain, 550 PK
- Mfr # B08300.025.0350
- Zoro # G9199741
product price:Â
$
156.99
/pk of 550, $0.29/ea
Free Shipping & Returns
Key Features
Grade 2 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
9/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 1/4"-20
- Fastener Length
- 3-1/2 in
- Neck Height
- 9/64 in
- Drill Size
- 1/4 in
- Square Height
- 0.125 in to 0.156 in
- Length
- 3-1/2"
- Head Height
- 9/64 in
- Dia./Thread Size
- 1/4"-20
- Square Width
- 0.245 in to 0.260 in
- Head Dia.
- 0.563 in to 0.594 in
- Minimum Head Diameter
- 9/16 in
- Maximum Head Height
- 9/64 in
- Neck Width
- 1/4 in
- Minimum Neck Width
- 1/4 in
- Head Width
- 37/64 in
- Maximum Neck Height
- 5/32 in
- Maximum Head Diameter
- 19/32 in
- Screw Size
- 1/4 in
- Maximum Neck Width
- 17/64 in
- Minimum Head Height
- 1/8 in
- Minimum Neck Height
- 1/8 in
- Thread Size
- 1/4"-20
- Fastener Length
- 3 1/2 in
- Overall Length
- 3 1/2 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 1/4 In.-20, Fastener Length 3 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, Package Quantity 550
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.