Carriage Bolt, Square Neck, 1/4"-20, 4 in L, Steel, Grade 2, Hot Dipped Galvanized, 50 PK

  • Mfr # U08307.025.0400

  • Zoro # G9092212


product price:  $23.59
/pk 50, $0.47/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
1/4"-20
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
9/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08307.025.0400
Zoro #
G9092212
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
4 in
Neck Height
9/64 in
Square Height
0.125 in to 0.156 in
Drill Size
1/4 in
Head Height
9/64 in
Square Width
0.245 in to 0.260 in
Head Dia.
0.563 in to 0.594 in
Head Width
37/64 in
Minimum Head Diameter
9/16 in
Minimum Neck Height
1/8 in
Maximum Neck Width
17/64 in
Screw Size
1/4 in
Maximum Head Diameter
19/32 in
Minimum Head Height
1/8 in
Minimum Neck Width
1/4 in
Neck Width
1/4 in
Maximum Neck Height
5/32 in
Maximum Head Height
9/64 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Fastener Industry Standards
ASME B18.5
Material Grade
Grade A
Grade
A
System of Measurement
Inch
Carriage Bolt Type
Carriage Bolt
For Use With
Grade 2 Galvanized Nuts
Head Type
Round
Tensile Strength
74,000 psi
Meets/Exceeds
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Drive Type
No Drive
Type
Carriage Bolt
Head Style
Round
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 1/4 In.-20, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 1/4 in, Head Dia. 0.563 in to 0.594 in, Head Height 9/64 in, Head Type Round, Square Height 0.125 in to 0.156 in, Square Width 0.245 in to 0.260 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products