Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 15 in L, Steel, Zinc Plated, 10 PK
Mfr # 62240C
Zoro # G9079185
product price:Â
$
66.89
/pk 10, $6.69/ea
Key Features
Thread Size
5/8"-11
Fastener Length
15 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 62240C
- Zoro #
- G9079185
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 15 in
- Thread Length
- 6 in
Details
- Material
- Steel
- Finish
- Zinc Plated
- Neck Type
- Square
- Thread Style
- Partially Threaded
- Item
- Carriage Bolt
- Tensile Strength
- 60,000 psi
- Head Type
- Carriage
- System of Measurement
- Inch
- Fastener Industry Standards
- ASME B18.5
Description
Carriage Bolts,5/8-11X15 BOLT CAR,PK10, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.