Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, 3/4"-10, 3 in L, Steel, Grade 5, Plain, 5 PK

  • Mfr # 218175G

  • Zoro # G4457424


product price: $11.49
/pk 5, $2.30/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
3/4"-10
Fastener Length
3 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218175G
Zoro #
G4457424
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
3 in
Neck Height
25/64 in
Square Width
0.768 in
Drill Size
49/64 in
Head Dia.
1.594 in
Head Height
25/64 in
Square Height
0.406 in
Minimum Neck Height
3/8 in
Minimum Head Height
3/8 in
Minimum Neck Width
47/64 in
Maximum Head Diameter
1 19/32 in
Maximum Head Height
25/64 in
Maximum Neck Width
49/64 in
Screw Size
3/4 in
Minimum Head Diameter
1 15/32 in
Neck Width
3/4 in
Head Width
1 17/32 in
Maximum Neck Height
13/32 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
ASME B18.5 & SAE J429
For Use With
Grade 5 Hex Nuts
Tensile Strength
120,000 psi
Head Type
Round
Grade
5
Fastener Industry Standards
ASME B18.5, SAE J429
Carriage Bolt Type
Carriage Bolt
Fastener Thread Direction
Right Hand
Material Grade
Grade 5
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Thread Fit
2A
Rockwell Hardness
C25
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Pack Size
Small Pack
Standards
ASME B18.5 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 3 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.