
Carriage Bolt, Square Neck, 3/4"-10, 4 in L, Stainless Steel, 18-8, Not Applicable, 5 PK
Mfr # 31-CB-75C-400
Zoro # G212471039
CAD Available
product price:Â $23.15
/pk 5, $4.63/eaKey Features
18-8 Material Grade/Class
CAD Drawing
Thread Size
3/4"-10
Fastener Length
4 in
Material
Stainless Steel
Neck Type
Square
Neck Height
13/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
31-CB-75C-400
Zoro #
G212471039
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
3/4"-10
Fastener Length
4 in
Neck Height
13/32 in
Screw Size
3/4 in
Overall Length
4 in
Head Height
13/32 in
Neck Width
49/64 in
Minimum Head Height
3/8 in
Minimum Head Diameter
1 15/32 in
Maximum Head Diameter
1 61/64 in
Maximum Head Height
13/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 4 in, Tensile Strength 70,000 ksi, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.