Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, 3/4"-10, 4 in L, Steel, Grade 8, Plain, 5 PK

  • Mfr # 218218G

  • Zoro # G4458081


product price: $16.69
/pk 5, $3.34/ea

Key Features

Grade 8 Material Grade/Class
Thread Size
3/4"-10
Fastener Length
4 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218218G
Zoro #
G4458081
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
4 in
Neck Height
25/64 in
Drill Size
49/64 in
Head Height
25/64 in
Square Width
0.768 in
Square Height
0.406 in
Head Dia.
1.594 in
Screw Size
3/4 in
Minimum Neck Width
47/64 in
Maximum Head Diameter
1 19/32 in
Neck Width
3/4 in
Maximum Head Height
25/64 in
Head Width
1 17/32 in
Minimum Neck Height
3/8 in
Maximum Neck Height
13/32 in
Maximum Neck Width
49/64 in
Minimum Head Height
3/8 in
Minimum Head Diameter
1 15/32 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 8
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Carriage Bolt Type
Carriage Bolt
For Use With
Grade 8 Hex Nuts
Fastener Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Tensile Strength
150,000 psi
Head Type
Round
System of Measurement
Inch
Meets/Exceeds
ASME B18.5 & SAE J429
Grade
8
Material Grade
Grade 8
Fastener Industry Standards
ASME B18.5, SAE J429
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Thread Fit
2A
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Rockwell Hardness
C33
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products