Carriage Bolt, Square Neck, 3/4"-10, 5 in L, Stainless Steel, 18-8, Not Applicable, 5 PK

  • Mfr # 31-CB-75C-500

  • Zoro # G412471075

CAD Available

product price:  $31.35
/pk 5, $6.27/ea

Key Features

18-8 Material Grade/Class
CAD Drawing
Thread Size
3/4"-10
Fastener Length
5 in
Material
Stainless Steel
Neck Type
Square
Neck Height
13/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-CB-75C-500
Zoro #
G412471075
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/4"-10
Fastener Length
5 in
Neck Height
13/32 in
Overall Length
5 in
Head Height
13/32 in
Screw Size
3/4 in
Neck Width
49/64 in
Minimum Head Height
3/8 in
Maximum Head Diameter
1 61/64 in
Maximum Head Height
13/32 in
Minimum Head Diameter
1 15/32 in
Minimum Thread Length
1 3/4 in

Details

Material
Stainless Steel
Material Grade/Class
18-8
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Left Hand
Item
Carriage Bolt
Dimensional Standards
ASME B18.5
System of Measurement
Inch
Tensile Strength
70,000 ksi
Resistance Properties
Corrosion-Resistant
Material Quality Standards
ASTM 193, ASTM 194
Type
Carriage Bolt
Pack Size
Small Pack
CAD Available
Yes

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 5 in, Tensile Strength 70,000 ksi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products