Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, 3/4"-10, 6-1/2 in L, Steel, Grade 5, Plain, 5 PK

  • Mfr # 218315G

  • Zoro # G4457467


product price: $21.19
/pk 5, $4.24/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
3/4"-10
Fastener Length
6-1/2 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
218315G
Zoro #
G4457467
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Fastener Length
6-1/2 in
Neck Height
25/64 in
Head Dia.
1.594 in
Square Height
0.406 in
Drill Size
49/64 in
Square Width
0.768 in
Head Height
25/64 in
Screw Size
3/4 in
Minimum Head Height
3/8 in
Minimum Head Diameter
1 15/32 in
Head Width
1 17/32 in
Maximum Neck Width
49/64 in
Minimum Thread Length
2 in
Minimum Neck Width
47/64 in
Minimum Neck Height
3/8 in
Maximum Head Diameter
1 19/32 in
Neck Width
3/4 in
Maximum Head Height
25/64 in
Maximum Neck Height
13/32 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
Grade 5
For Use With
Grade 5 Hex Nuts
Meets/Exceeds
ASME B18.5 & SAE J429
Carriage Bolt Type
Carriage Bolt
Fastener Industry Standards
ASME B18.5, SAE J429
Head Type
Round
Grade
5
Fastener Thread Type
UNC (Coarse)
System of Measurement
Inch
Tensile Strength
120,000 psi
Fastener Thread Direction
Right Hand
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Rockwell Hardness
C25
Globally Sourced
Globally Sourced
Thread Fit
2A
Standards
ASME B18.5 SAE J429
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 3/4 In.-10, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 49/64 in, Head Dia. 1.594 in, Head Height 25/64 in, Head Type Round, Square Height 0.406 in, Square Width 0.768 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.