CAD
Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 3/4"-10, 8 in L, Stainless Steel, 18-8, Not Applicable, 5 PK
- Mfr # 31-CB-75C-800
- Zoro # G412471037
CAD Available
product price:Â
$
44.45
/pk of 5, $8.89/ea
Key Features
18-8 Material Grade/Class
CAD Drawing
Thread Size
3/4"-10
Fastener Length
8 in
Material
Stainless Steel
Neck Type
Square
Neck Height
13/32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 31-CB-75C-800
- Zoro #
- G412471037
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 8 in
- Neck Height
- 13/32 in
- Neck Width
- 49/64 in
- Screw Size
- 3/4 in
- Head Height
- 13/32 in
- Overall Length
- 8 in
- Minimum Head Diameter
- 1 15/32 in
- Maximum Head Diameter
- 1 61/64 in
- Maximum Head Height
- 13/32 in
- Minimum Head Height
- 3/8 in
- Minimum Thread Length
- 2 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 8 in, Tensile Strength 70,000 ksi, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.