Carriage Bolt, Square Neck, 3/8"-16, 1 1/2 in L, Stainless Steel, 316, Not Applicable, 5 PK
Mfr # 2-CB-37C-150
Zoro # G316464739
product price:Â $13.89
/pk 5, $2.78/eaKey Features
316 Material Grade/Class
Neck Width
25/64 in
Fastener Length
1 1/2 in
Maximum Head Height
13/64 in
System of Measurement
Inch
Maximum Head Diameter
27/32 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-CB-37C-150
Zoro #
G316464739
UPC #
-
Country of Origin
Multiple
Dimensions
Neck Width
25/64 in
Fastener Length
1 1/2 in
Maximum Head Height
13/64 in
Maximum Head Diameter
27/32 in
Thread Size
3/8"-16
Neck Height
7/32 in
Details
Material Grade/Class
316
System of Measurement
Inch
Item
Carriage Bolt
Dimensional Standards
ASME B18.5
Type
Carriage Bolt
Material Quality Standards
ASTM 193, ASTM 194
Neck Type
Square
Material
Stainless Steel
Thread Direction
Left Hand
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
70,000 psi
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 1 1/2 in, Tensile Strength 70,000 psi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.