Carriage Bolt, Square Neck, 3/8"-16, 1-1/2 in L, Steel, Grade 2, Plain, 100 PK

  • Mfr # U08300.037.0150

  • Zoro # G4457713


product price: $32.19
/pk 100, $0.32/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08300.037.0150
Zoro #
G4457713
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-1/2 in
Neck Height
13/64 in
Head Dia.
0.844 in
Square Height
0.219 in
Drill Size
25/64 in
Square Width
0.388 in
Head Height
13/64 in
Screw Size
3/8 in
Minimum Neck Width
3/8 in
Maximum Neck Width
25/64 in
Minimum Head Height
3/16 in
Maximum Head Height
13/64 in
Maximum Head Diameter
27/32 in
Minimum Neck Height
3/16 in
Neck Width
3/8 in
Minimum Head Diameter
25/32 in
Maximum Neck Height
7/32 in
Head Width
13/16 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
A
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Tensile Strength
74,000 psi
Fastener Thread Type
UNC (Coarse)
For Use With
Grade 2 Hex Nuts
Material Grade
Grade A
Fastener Industry Standards
ASME B18.5, SAE J429
Head Type
Round
Meets/Exceeds
ASME B18.5 & SAE J429
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Thread Fit
2A
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products