Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, 3/8"-16, 1-3/4 in L, Steel, Grade 8, Plain, 100 PK

  • Mfr # 215518G

  • Zoro # G4457722


product price: $54.59
/pk 100, $0.55/ea

Key Features

Grade 8 Material Grade/Class
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215518G
Zoro #
G4457722
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
1-3/4 in
Neck Height
13/64 in
Head Dia.
0.844 in
Square Width
0.388 in
Drill Size
25/64 in
Square Height
0.219 in
Head Height
13/64 in
Maximum Head Diameter
27/32 in
Minimum Head Diameter
25/32 in
Maximum Neck Width
25/64 in
Minimum Head Height
3/16 in
Minimum Neck Width
3/8 in
Minimum Neck Height
3/16 in
Screw Size
3/8 in
Neck Width
3/8 in
Maximum Neck Height
7/32 in
Maximum Head Height
13/64 in
Head Width
13/16 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 8
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Fastener Industry Standards
ASME B18.5, SAE J429
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
For Use With
Grade 8 Hex Nuts
Carriage Bolt Type
Carriage Bolt
Tensile Strength
150,000 psi
Material Grade
Grade 8
Grade
8
Head Type
Round
Meets/Exceeds
ASME B18.5 & SAE J429
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Thread Fit
2A
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Rockwell Hardness
C33
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 1 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products