Carriage Bolt, Square Neck, 3/8"-16, 3 1/2 in L, Stainless Steel, 316, Not Applicable, 5 PK
Mfr # 2-CB-37C-350
Zoro # G616464729
product price:Â $12.79
/pk 5, $2.56/eaKey Features
316 Material Grade/Class
Material
Stainless Steel
Neck Width
25/64 in
Thread Style
Fully Threaded
Thread Direction
Left Hand
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-CB-37C-350
Zoro #
G616464729
UPC #
-
Country of Origin
Multiple
Dimensions
Neck Width
25/64 in
Maximum Head Diameter
27/32 in
Fastener Length
3 1/2 in
Neck Height
7/32 in
Thread Size
3/8"-16
Maximum Head Height
13/64 in
Details
Material
Stainless Steel
Item
Carriage Bolt
Thread Style
Fully Threaded
Thread Direction
Left Hand
System of Measurement
Inch
Material Quality Standards
ASTM 193, ASTM 194
Dimensional Standards
ASME B18.5
Neck Type
Square
Type
Carriage Bolt
Thread Type
Coarse
Material Grade/Class
316
Tensile Strength
70,000 psi
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 3 1/2 in, Tensile Strength 70,000 psi, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.