Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, 3/8"-16, 3/4 in L, Steel, Grade 8, Plain, 100 PK

  • Mfr # 215438G

  • Zoro # G4457695


product price: $64.59
/pk 100, $0.65/ea

Key Features

Grade 8 Material Grade/Class
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215438G
Zoro #
G4457695
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
3/4 in
Neck Height
13/64 in
Square Width
0.388 in
Head Height
13/64 in
Square Height
0.219 in
Drill Size
25/64 in
Head Dia.
0.844 in
Minimum Neck Height
3/16 in
Maximum Head Diameter
27/32 in
Neck Width
3/8 in
Maximum Neck Height
7/32 in
Minimum Head Height
3/16 in
Maximum Head Height
13/64 in
Minimum Neck Width
3/8 in
Minimum Head Diameter
25/32 in
Head Width
13/16 in
Screw Size
3/8 in
Maximum Neck Width
25/64 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 8
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
Grade 8 Hex Nuts
Fastener Thread Type
UNC (Coarse)
Tensile Strength
150,000 psi
Meets/Exceeds
ASME B18.5 & SAE J429
Head Type
Round
Material Grade
Grade 8
Grade
8
Fastener Industry Standards
ASME B18.5, SAE J429
System of Measurement
Inch
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Type
Carriage Bolt
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Rockwell Hardness
C33
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Thread Fit
2A
Standards
ASME B18.5 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 25/64 in, Head Dia. 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.388 in, Tensile Strength 150,000 psi, For Use With Grade 8 Hex Nuts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products