Carriage Bolt, Square Neck, 3/8"-16, 4-1/2 in L, 18-8 Stainless Steel, Not Graded, Plain, 10 PK

  • Mfr # U51500.037.0450

  • Zoro # G9092754


product price:  $11.19
/pk 10, $1.12/ea

Key Features

Not Graded Material Grade/Class
Thread Size
3/8"-16
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U51500.037.0450
Zoro #
G9092754
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
4-1/2 in
Neck Height
13/64 in
Square Height
0.188 in to 0.219 in
Square Width
0.368 in to 0.388 in
Drill Size
3/8 in
Head Height
13/64 in
Head Dia.
0.782 in to 0.844 in
Maximum Head Diameter
27/32 in
Minimum Neck Width
3/8 in
Neck Width
3/8 in
Screw Size
3/8 in
Minimum Neck Height
3/16 in
Minimum Head Diameter
25/32 in
Maximum Head Height
13/64 in
Maximum Neck Width
25/64 in
Minimum Head Height
3/16 in
Maximum Neck Height
7/32 in
Head Width
13/16 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Fastener Thread Direction
Right Hand
Fastener Industry Standards
ASME B18.5
Meets/Exceeds
ASME B18.5
Material Grade
18-8
Fastener Thread Type
UNC (Coarse)
System of Measurement
Inch
Drive Type
No Drive
Type
Carriage Bolt
Tensile Strength
100,000 psi
Head Style
Round
Globally Sourced
Globally Sourced
Thread Fit
2A
Material Quality Standard
ASTM F593
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Standards
ASME B18.5 ASTM F593
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 4 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 100,000 psi, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products