Carriage Bolt, Square Neck, 3/8"-16, 4 1/2 in L, Stainless Steel, 316, Not Applicable, 5 PK

  • Mfr # 2-CB-37C-450

  • Zoro # G316464746


product price:  $15.59
/pk 5, $3.12/ea

Key Features

316 Material Grade/Class
System of Measurement
Inch
Maximum Head Height
13/64 in
Thread Type
Coarse
Thread Direction
Left Hand
Dimensional Standards
ASME B18.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-CB-37C-450
Zoro #
G316464746
UPC #
-
Country of Origin
Multiple

Dimensions

Maximum Head Height
13/64 in
Neck Height
7/32 in
Maximum Head Diameter
27/32 in
Neck Width
25/64 in
Fastener Length
4 1/2 in
Thread Size
3/8"-16

Details

System of Measurement
Inch
Item
Carriage Bolt
Thread Type
Coarse
Thread Direction
Left Hand
Dimensional Standards
ASME B18.5
Material
Stainless Steel
Type
Carriage Bolt
Thread Style
Fully Threaded
Material Grade/Class
316
Neck Type
Square
Material Quality Standards
ASTM 193, ASTM 194
Tensile Strength
70,000 psi

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 4 1/2 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.