Carriage Bolt, Square Neck, 3/8"-16, 5 in L, Stainless Steel, 316, Not Applicable, 5 PK
Mfr # 2-CB-37C-500
Zoro # G916464696
product price:Â $16.79
/pk 5, $3.36/eaKey Features
316 Material Grade/Class
Thread Direction
Left Hand
Fastener Length
5 in
Neck Height
7/32 in
Material
Stainless Steel
Neck Type
Square
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-CB-37C-500
Zoro #
G916464696
UPC #
-
Country of Origin
Multiple
Dimensions
Fastener Length
5 in
Neck Height
7/32 in
Thread Size
3/8"-16
Maximum Head Diameter
27/32 in
Neck Width
25/64 in
Maximum Head Height
13/64 in
Details
Thread Direction
Left Hand
Material
Stainless Steel
Neck Type
Square
Tensile Strength
70,000 psi
Dimensional Standards
ASME B18.5
Thread Style
Fully Threaded
Item
Carriage Bolt
Material Quality Standards
ASTM 193, ASTM 194
System of Measurement
Inch
Material Grade/Class
316
Type
Carriage Bolt
Thread Type
Coarse
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 5 in, Tensile Strength 70,000 psi, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.