Carriage Bolt, Square Neck, 3/8"-16, 6-1/2 in L, Steel, Grade 2, Plain, 10 PK

  • Mfr # U08300.037.0650

  • Zoro # G2816445


product price: $7.99
/pk 10, $0.80/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
3/8"-16
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
13/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08300.037.0650
Zoro #
G2816445
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Fastener Length
6-1/2 in
Neck Height
13/64 in
Square Height
0.188 in to 0.219 in
Square Width
0.368 in to 0.388 in
Head Dia.
0.782 in to 0.844 in
Head Height
13/64 in
Drill Size
3/8 in
Neck Width
3/8 in
Head Width
13/16 in
Minimum Neck Height
3/16 in
Screw Size
3/8 in
Maximum Head Height
13/64 in
Maximum Head Diameter
27/32 in
Minimum Head Height
3/16 in
Minimum Neck Width
3/8 in
Minimum Head Diameter
25/32 in
Minimum Thread Length
1 1/4 in
Maximum Neck Width
25/64 in
Maximum Neck Height
7/32 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Head Type
Round
Material Grade
Grade A
Meets/Exceeds
ASME B18.5
Grade
A
Fastener Thread Type
UNC (Coarse)
Tensile Strength
60,000 psi
Fastener Industry Standards
ASME B18.5
Carriage Bolt Type
Carriage Bolt
For Use With
Grade 2 Hex Nuts
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Thread Fit
2A
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 3/8 In.-16, Fastener Length 6 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 3/8 in, Head Dia. 0.782 in to 0.844 in, Head Height 13/64 in, Head Type Round, Square Height 0.188 in to 0.219 in, Square Width 0.368 in to 0.388 in, Tensile Strength 60,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products