Carriage Bolt, Square Neck, 3/8"-16, 6 in L, Stainless Steel, 316, Not Applicable, 5 PK

  • Mfr # 2-CB-37C-600

  • Zoro # G616464743


product price:  $18.29
/pk 5, $3.66/ea

Key Features

316 Material Grade/Class
Thread Size
3/8"-16
System of Measurement
Inch
Material
Stainless Steel
Material Quality Standards
ASTM 193, ASTM 194
Neck Height
7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-CB-37C-600
Zoro #
G616464743
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/8"-16
Neck Height
7/32 in
Maximum Head Height
13/64 in
Fastener Length
6 in
Maximum Head Diameter
27/32 in
Neck Width
25/64 in

Details

System of Measurement
Inch
Item
Carriage Bolt
Material
Stainless Steel
Material Quality Standards
ASTM 193, ASTM 194
Material Grade/Class
316
Neck Type
Square
Thread Direction
Left Hand
Type
Carriage Bolt
Thread Type
Coarse
Tensile Strength
70,000 psi
Thread Style
Fully Threaded
Dimensional Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 6 in, Tensile Strength 70,000 psi, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products