Carriage Bolt, Square Neck, 5/16"-18, 2-1/2 in L, Steel, Grade 2, Plain, 100 PK

  • Mfr # U08300.031.0250

  • Zoro # G4457686


product price: $34.99
/pk 100, $0.35/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
5/16"-18
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U08300.031.0250
Zoro #
G4457686
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
2-1/2 in
Neck Height
11/64 in
Square Width
0.324 in
Head Height
11/64 in
Square Height
0.187 in
Drill Size
21/64 in
Head Dia.
0.719 in
Maximum Head Diameter
23/32 in
Minimum Neck Width
5/16 in
Minimum Neck Height
5/32 in
Maximum Neck Height
3/16 in
Maximum Neck Width
21/64 in
Maximum Head Height
11/64 in
Neck Width
5/16 in
Head Width
45/64 in
Minimum Head Height
5/32 in
Screw Size
5/16 in
Minimum Head Diameter
11/16 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Grade
A
Fastener Industry Standards
ASME B18.5, SAE J429
For Use With
Grade 2 Hex Nuts
Carriage Bolt Type
Carriage Bolt
System of Measurement
Inch
Tensile Strength
74,000 psi
Fastener Thread Type
UNC (Coarse)
Head Type
Round
Material Grade
Grade A
Fastener Thread Direction
Right Hand
Meets/Exceeds
ASME B18.5 & SAE J429
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Standards
ASME B18.5 SAE J429
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Thread Fit
2A
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 21/64 in, Head Dia. 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.187 in, Square Width 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products