Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 5/16"-18, 3/4 in L, Stainless Steel, 18-8, Plain, 25 PK
- Mfr # 1VB93
- Zoro # G114701913
product price:Â
$
4.69
/pk of 25, $0.19/ea
Key Features
18-8 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
3/4 in
Material
Stainless Steel
Finish
Plain
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1VB93
- Zoro #
- G114701913
- UPC #
- 190735943687
- Country of Origin
- Taiwan, Province of China
- Material
- Stainless Steel
- Finish
- Plain
- Material Grade/Class
- 18-8
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Right Hand
- Item
- Carriage Bolt
- Tensile Strength
- 100,000 psi
- Type
- Carriage Bolt
- Head Style
- Round
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.5
- RoHS Compliant
- RoHS Compliant
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 3/4 in
- Neck Height
- 11/64 in
- Maximum Neck Width
- 21/64 in
- Maximum Head Diameter
- 23/32 in
- Minimum Head Diameter
- 11/16 in
- Neck Width
- 5/16 in
- Screw Size
- 5/16 in
- Maximum Head Height
- 11/64 in
- Minimum Neck Width
- 5/16 in
- Maximum Neck Height
- 3/16 in
- Minimum Neck Height
- 5/32 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ANSI/ASME B18.5, RoHS Compliant, Drill Size 21/64 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 100,000 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.