Carriage Bolt, Square Neck, 5/16"-18, 3/4 in L, Stainless Steel, 316, Not Applicable, 10 PK
Mfr # 2-CB-31C-75
Zoro # G216464396
product price:Â $4.39
/pk 10, $0.44/ea
Sold in multiples of 3 for $13.17
Key Features
316 Material Grade/Class
Neck Height
3/16 in
Neck Width
5/16 in
Thread Size
5/16"-18
Thread Style
Fully Threaded
Type
Carriage Bolt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
2-CB-31C-75
Zoro #
G216464396
UPC #
-
Country of Origin
Multiple
Dimensions
Neck Height
3/16 in
Neck Width
5/16 in
Thread Size
5/16"-18
Maximum Head Height
11/64 in
Maximum Head Diameter
23/32 in
Fastener Length
3/4 in
Details
Item
Carriage Bolt
Thread Style
Fully Threaded
Type
Carriage Bolt
Material
Stainless Steel
Neck Type
Square
Material Quality Standards
ASTM 193, ASTM 194
Material Grade/Class
316
Tensile Strength
70,000 psi
Thread Direction
Left Hand
System of Measurement
Inch
Dimensional Standards
ASME B18.5
Thread Type
Coarse
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 3/4 in, Tensile Strength 70,000 psi, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.