Carriage Bolt, Square Neck, 5/16"-18, 3/4 in L, Steel, Grade 5, Chrome, 5 PK

  • Mfr # MPB663

  • Zoro # G2634721


product price: $12.69
/pk 5, $2.54/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
5/16"-18
Material
Steel
Finish
Chrome
Neck Type
Square
Neck Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB663
Zoro #
G2634721
UPC #
632393176842
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/16"-18
Fastener Length
3/4 in
Neck Height
11/64 in
Head Dia.
0.688 in
Drill Size
21/64 in
Head Height
11/64 in
Square Width
0.307 in
Square Height
0.156 in
Maximum Head Height
11/64 in
Minimum Head Height
5/32 in
Maximum Head Diameter
23/32 in
Neck Width
5/16 in
Head Width
45/64 in
Screw Size
5/16 in
Minimum Neck Width
5/16 in
Minimum Head Diameter
11/16 in
Maximum Neck Height
3/16 in
Maximum Neck Width
21/64 in
Minimum Neck Height
5/32 in

Details

Material
Steel
Finish
Chrome
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
For Use With
Grade 2 Nuts
Tensile Strength
120,000 psi
System of Measurement
Inch
Head Type
Round
Fastener Thread Direction
Right Hand
Grade
5
Material Grade
Grade 5
Fastener Industry Standards
ASME B18.5
Carriage Bolt Type
Carriage Bolt
Meets/Exceeds
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Pack Size
Small Pack
Standards
ASME B18.5 SAE J429
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 3/4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products