Carriage Bolt, Square Neck, 5/16"-18, 4 in L, 18-8 Stainless Steel, Not Graded, Plain, 50 PK

  • Mfr # U51500.031.0400

  • Zoro # G9092666


product price:  $35.89
/pk 50, $0.72/ea

Key Features

Not Graded Material Grade/Class
Thread Size
5/16"-18
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51500.031.0400
Zoro #
G9092666
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
4 in
Neck Height
11/64 in
Square Height
0.156 in to 0.187 in
Drill Size
5/16 in
Square Width
0.307 in to 0.324 in
Head Dia.
0.688 in to 0.719 in
Head Height
11/64 in
Maximum Neck Width
21/64 in
Minimum Head Height
5/32 in
Neck Width
5/16 in
Minimum Neck Width
5/16 in
Maximum Head Diameter
23/32 in
Screw Size
5/16 in
Maximum Head Height
11/64 in
Head Width
45/64 in
Maximum Neck Height
3/16 in
Minimum Head Diameter
11/16 in
Minimum Neck Height
5/32 in

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
Fastener Industry Standards
ASME B18.5
Head Type
Round
Carriage Bolt Type
Carriage Bolt
Meets/Exceeds
ASME B18.5
Fastener Thread Direction
Right Hand
Material Grade
18-8
Tensile Strength
100,000 psi
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Thread Fit
2A
Pack Size
Small Pack
Material Quality Standard
ASTM F593
Standards
ASME B18.5 ASTM F593
Globally Sourced
Globally Sourced
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Stainless Steel, Material Grade 18-8, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 100,000 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products