Carriage Bolt, Square Neck, 5/16"-18, 5-1/2 in L, Steel, Grade 2, Zinc Plated, 50 PK
- Mfr # U08305.031.0550
- Zoro # G2521531
product price:Â
$
23.55
/pk of 50, $0.47/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
5-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- U08305.031.0550
- Zoro #
- G2521531
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- 5/16"-18
- Fastener Length
- 5-1/2 in
- Neck Height
- 11/64 in
- Square Height
- 0.156 in
- Square Width
- 0.307 in
- Head Dia.
- 0.688 in
- Drill Size
- 21/64 in
- Head Height
- 11/64 in
- Minimum Neck Width
- 5/16 in
- Neck Width
- 5/16 in
- Maximum Neck Width
- 21/64 in
- Maximum Head Diameter
- 23/32 in
- Maximum Head Height
- 11/64 in
- Maximum Neck Height
- 3/16 in
- Screw Size
- 5/16 in
- Minimum Neck Height
- 5/32 in
- Head Width
- 45/64 in
- Minimum Head Height
- 5/32 in
- Minimum Head Diameter
- 11/16 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 21/64 in, Head Dia. 0.688 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in, Square Width 0.307 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 50
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.