Carriage Bolt, Square Neck, 5/16"-18, 5 in L, Steel, Grade 2, Plain, 50 PK

  • Mfr # U08300.031.0500

  • Zoro # G2816521


product price: $18.49
/pk 50, $0.37/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
5/16"-18
Material
Steel
Finish
Plain
Neck Type
Square
Neck Height
11/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08300.031.0500
Zoro #
G2816521
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
5 in
Neck Height
11/64 in
Square Width
0.307 in to 0.324 in
Drill Size
5/16 in
Square Height
0.156 in to 0.187 in
Head Height
11/64 in
Head Dia.
0.688 in to 0.719 in
Maximum Neck Height
3/16 in
Neck Width
5/16 in
Minimum Head Height
5/32 in
Minimum Head Diameter
11/16 in
Maximum Head Height
11/64 in
Minimum Neck Width
5/16 in
Screw Size
5/16 in
Minimum Neck Height
5/32 in
Maximum Head Diameter
23/32 in
Head Width
45/64 in
Maximum Neck Width
21/64 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Material Grade
Grade A
Grade
A
Meets/Exceeds
ASME B18.5
Fastener Thread Type
UNC (Coarse)
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Tensile Strength
74,000 psi
For Use With
Grade 2 Hex Nuts
Fastener Industry Standards
ASME B18.5
System of Measurement
Inch
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Thread Fit
2A
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Plain, Dia./Thread Size 5/16 In.-18, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 74,000 psi, For Use With Grade 2 Hex Nuts, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products