Carriage Bolt, Square Neck, 5/16"-18, 5 in L, Steel, Grade 5, Zinc Plated, 50 PK

  • Mfr # U08320.031.0500

  • Zoro # G1844748


product price:  $44.99
/pk 50, $0.90/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
5/16"-18
Fastener Length
5 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U08320.031.0500
Zoro #
G1844748
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/16"-18
Fastener Length
5 in
Neck Height
11/64 in
Head Height
11/64 in
Drill Size
5/16 in
Head Dia.
0.688 in to 0.719 in
Square Width
0.307 in to 0.324 in
Square Height
0.156 in to 0.187 in
Minimum Neck Height
5/32 in
Minimum Head Height
5/32 in
Neck Width
5/16 in
Maximum Head Height
11/64 in
Head Width
45/64 in
Maximum Head Diameter
23/32 in
Minimum Neck Width
5/16 in
Minimum Head Diameter
11/16 in
Maximum Neck Height
3/16 in
Maximum Neck Width
21/64 in
Screw Size
5/16 in

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
System of Measurement
Inch
Meets/Exceeds
ASME B18.5
Carriage Bolt Type
Carriage Bolt
Grade
5
Fastener Industry Standards
ASME B18.5
Material Grade
Grade 5
Head Type
Round
Fastener Thread Direction
Right Hand
Drive Type
No Drive
Tensile Strength
120,000 psi
Head Style
Round
Type
Carriage Bolt
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Material Quality Standard
SAE J429
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 5/16 In.-18, Fastener Length 5 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/16 in, Head Dia. 0.688 in to 0.719 in, Head Height 11/64 in, Head Type Round, Square Height 0.156 in to 0.187 in, Square Width 0.307 in to 0.324 in, Tensile Strength 120,000 psi, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products