Carriage Bolt, Square Neck, 5/16"-18, 5/8 in L, Stainless Steel, 18-8, Not Applicable, 100 PK

  • Mfr # 1-CB-31C-62

  • Zoro # G816465106


product price:  $19.79
/pk 100, $0.20/ea

Key Features

18-8 Material Grade/Class
Neck Width
5/16 in
Fastener Length
5/8 in
Neck Type
Square
Material
Stainless Steel
Thread Size
5/16"-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-CB-31C-62
Zoro #
G816465106
UPC #
-
Country of Origin
Multiple

Dimensions

Neck Width
5/16 in
Fastener Length
5/8 in
Thread Size
5/16"-18
Neck Height
3/16 in
Maximum Head Height
11/64 in
Maximum Head Diameter
23/32 in

Details

Material Grade/Class
18-8
Neck Type
Square
Material
Stainless Steel
Item
Carriage Bolt
System of Measurement
Inch
Thread Direction
Left Hand
Type
Carriage Bolt
Material Quality Standards
ASTM 193, ASTM 194
Thread Style
Fully Threaded
Thread Type
Coarse
Tensile Strength
70,000 ksi
Dimensional Standards
ASME B18.5

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 5/8 in, Tensile Strength 70,000 ksi, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.