Carriage Bolt, Square Neck, 5/8"-11, 2-1/2 in L, Steel, Grade 5, Plain, 25 PK

  • Mfr # 217155G

  • Zoro # G4458422


product price: $28.55
/pk 25, $1.14/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
5/8"-11
Fastener Length
2-1/2 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217155G
Zoro #
G4458422
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2-1/2 in
Neck Height
21/64 in
Head Height
21/64 in
Drill Size
41/64 in
Head Dia.
1.344 in
Square Width
0.642 in
Square Height
0.344 in
Maximum Neck Width
41/64 in
Minimum Head Height
5/16 in
Maximum Head Diameter
1 11/32 in
Maximum Head Height
21/64 in
Maximum Neck Height
11/32 in
Minimum Head Diameter
1 7/32 in
Head Width
1 9/32 in
Minimum Neck Width
39/64 in
Minimum Neck Height
5/16 in
Neck Width
5/8 in
Screw Size
5/8 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Carriage Bolt Type
Carriage Bolt
Head Type
Round
System of Measurement
Inch
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.5, SAE J429
Fastener Thread Direction
Right Hand
Meets/Exceeds
ASME B18.5 & SAE J429
Material Grade
Grade 5
Grade
5
For Use With
Grade 5 Hex Nuts
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Pack Size
Small Pack
Rockwell Hardness
C25
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 2 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products