Carriage Bolt, Square Neck, 5/8"-11, 2 in L, Steel, Grade 2, Hot Dipped Galvanized, 10 PK

  • Mfr # U08307.062.0200

  • Zoro # G2816217


product price:  $18.59
/pk 10, $1.86/ea

Key Features

Grade 2 Material Grade/Class
Thread Size
5/8"-11
Material
Steel
Finish
Hot Dipped Galvanized
Neck Type
Square
Neck Height
21/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U08307.062.0200
Zoro #
G2816217
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
2 in
Neck Height
21/64 in
Square Height
0.313 in to 0.344 in
Drill Size
5/8 in
Square Width
0.616 in to 0.642 in
Head Dia.
1.219 in to 1.344 in
Head Height
21/64 in
Minimum Head Diameter
1 7/32 in
Head Width
1 9/32 in
Minimum Head Height
5/16 in
Minimum Neck Width
39/64 in
Maximum Neck Height
11/32 in
Maximum Head Diameter
1 11/32 in
Maximum Neck Width
41/64 in
Minimum Neck Height
5/16 in
Screw Size
5/8 in
Neck Width
5/8 in
Maximum Head Height
21/64 in

Details

Material
Steel
Finish
Hot Dipped Galvanized
Material Grade/Class
Grade 2
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade A
Meets/Exceeds
ASME B18.5
System of Measurement
Inch
Head Type
Round
Grade
A
Fastener Thread Direction
Right Hand
Tensile Strength
74,000 psi
Carriage Bolt Type
Carriage Bolt
For Use With
Grade 2 Galvanized Nuts
Fastener Industry Standards
ASME B18.5
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Hot Dipped Galvanized, Dia./Thread Size 5/8 In.-11, Fastener Length 2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 5/8 in, Head Dia. 1.219 in to 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.313 in to 0.344 in, Square Width 0.616 in to 0.642 in, Tensile Strength 74,000 psi, For Use With Grade 2 Galvanized Nuts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products