CAD
Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 5/8"-11, 3 1/2 in L, Stainless Steel, 18-8, 10 PK
- Mfr # 31-CB-62C-350
- Zoro # G812471484
CAD Available
product price:Â
$
29.25
/pk of 10, $2.93/ea
Key Features
18-8 Material Grade/Class
CAD Drawing
Thread Size
5/8"-11
Material
Stainless Steel
Neck Type
Square
Neck Height
11/32 in
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31-CB-62C-350
- Zoro #
- G812471484
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- CAD Available
- Yes
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Neck Type
- Square
- Thread Type
- Coarse
- Thread Style
- Fully Threaded
- Thread Direction
- Left Hand
- Item
- Carriage Bolt
- System of Measurement
- Inch
- Material Quality Standards
- ASTM 193, ASTM 194
- Type
- Carriage Bolt
- Resistance Properties
- Corrosion-Resistant
- Dimensional Standards
- ASME B18.5
- Tensile Strength
- 70,000 ksi
- Pack Size
- Small Pack
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- 5/8"-11
- Fastener Length
- 3 1/2 in
- Neck Height
- 11/32 in
- Neck Width
- 41/64 in
- Screw Size
- 5/8 in
- Overall Length
- 3 1/2 in
- Head Height
- 11/32 in
- Minimum Head Height
- 5/16 in
- Maximum Head Diameter
- 1 11/32 in
- Maximum Head Height
- 11/32 in
- Minimum Head Diameter
- 11/16 in
Description
Carriage Bolt, Inch, Neck Type Square, Fastener Length 3 1/2 in, Tensile Strength 70,000 ksi, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.