Carriage Bolt, Square Neck, 5/8"-11, 3 in L, Stainless Steel, 18-8, Not Applicable, 25 PK

  • Mfr # 31-CB-62C-300

  • Zoro # G812471361

CAD Available

product price:  $63.45
/pk 25, $2.54/ea

Key Features

18-8 Material Grade/Class
CAD Drawing
Thread Size
5/8"-11
Material
Stainless Steel
Neck Type
Square
Neck Height
11/32 in
Thread Type
Coarse
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31-CB-62C-300
Zoro #
G812471361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
5/8"-11
Fastener Length
3 in
Neck Height
11/32 in
Head Height
11/32 in
Screw Size
5/8 in
Overall Length
3 in
Neck Width
41/64 in
Maximum Head Height
11/32 in
Minimum Head Diameter
11/16 in
Maximum Head Diameter
1 11/32 in
Minimum Head Height
5/16 in

Details

CAD Available
Yes
Material
Stainless Steel
Material Grade/Class
18-8
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Left Hand
Item
Carriage Bolt
Resistance Properties
Corrosion-Resistant
System of Measurement
Inch
Type
Carriage Bolt
Tensile Strength
70,000 ksi
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Material Quality Standards
ASTM 193, ASTM 194

Description

Carriage Bolt, Inch, Neck Type Square, Fastener Length 3 in, Tensile Strength 70,000 ksi, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products