Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carriage Bolt, Square Neck, 5/8"-11, 4 in L, Steel, Grade 5, Plain, 5 PK

  • Mfr # 217215G

  • Zoro # G4458456


product price: $9.29
/pk 5, $1.86/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
5/8"-11
Fastener Length
4 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217215G
Zoro #
G4458456
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
4 in
Neck Height
21/64 in
Square Height
0.344 in
Drill Size
41/64 in
Square Width
0.642 in
Head Height
21/64 in
Head Dia.
1.344 in
Maximum Head Height
21/64 in
Maximum Head Diameter
1 11/32 in
Maximum Neck Width
41/64 in
Head Width
1 9/32 in
Minimum Neck Width
39/64 in
Screw Size
5/8 in
Maximum Neck Height
11/32 in
Minimum Head Height
5/16 in
Neck Width
5/8 in
Minimum Neck Height
5/16 in
Minimum Head Diameter
1 7/32 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.5, SAE J429
Head Type
Round
Fastener Thread Direction
Right Hand
System of Measurement
Inch
Fastener Thread Type
UNC (Coarse)
For Use With
Grade 5 Hex Nuts
Meets/Exceeds
ASME B18.5 & SAE J429
Carriage Bolt Type
Carriage Bolt
Material Grade
Grade 5
Grade
5
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Material Quality Standard
SAE J429
Standards
ASME B18.5 SAE J429
Rockwell Hardness
C25
Dimensional Standards
ASME B18.5
Globally Sourced
Globally Sourced
Thread Fit
2A
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products