Carriage Bolt, Square Neck, 5/8"-11, 5-1/2 in L, Steel, Grade 5, Plain, 5 PK

  • Mfr # 217275G

  • Zoro # G4457381


product price: $10.39
/pk 5, $2.08/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
5/8"-11
Fastener Length
5-1/2 in
Material
Steel
Finish
Plain
Neck Type
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
217275G
Zoro #
G4457381
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
5/8"-11
Fastener Length
5-1/2 in
Neck Height
21/64 in
Square Width
0.642 in
Head Dia.
1.344 in
Head Height
21/64 in
Drill Size
41/64 in
Square Height
0.344 in
Maximum Neck Height
11/32 in
Maximum Head Height
21/64 in
Neck Width
5/8 in
Minimum Head Diameter
1 7/32 in
Maximum Head Diameter
1 11/32 in
Minimum Neck Height
5/16 in
Minimum Head Height
5/16 in
Head Width
1 9/32 in
Screw Size
5/8 in
Minimum Neck Width
39/64 in
Maximum Neck Width
41/64 in

Details

Material
Steel
Finish
Plain
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Grade
5
For Use With
Grade 5 Hex Nuts
Fastener Thread Direction
Right Hand
Tensile Strength
120,000 psi
Fastener Industry Standards
ASME B18.5, SAE J429
Meets/Exceeds
ASME B18.5 & SAE J429
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Material Grade
Grade 5
System of Measurement
Inch
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Standards
ASME B18.5 SAE J429
Pack Size
Small Pack
Dimensional Standards
ASME B18.5
Rockwell Hardness
C25
Thread Fit
2A
Material Quality Standard
SAE J429
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Plain, Dia./Thread Size 5/8 In.-11, Fastener Length 5 1/2 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, SAE J429, Drill Size 41/64 in, Head Dia. 1.344 in, Head Height 21/64 in, Head Type Round, Square Height 0.344 in, Square Width 0.642 in, Tensile Strength 120,000 psi, For Use With Grade 5 Hex Nuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products