Carriage Bolt, Square Neck, 7/16"-14, 1 in L, Steel, Grade 5, Chrome, 5 PK

  • Mfr # MPB759

  • Zoro # G3014891


product price: $14.85
/pk 5, $2.97/ea

Key Features

Grade 5 Material Grade/Class
Thread Size
7/16"-14
Material
Steel
Finish
Chrome
Neck Type
Square
Neck Height
15/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MPB759
Zoro #
G3014891
UPC #
632393178167
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/16"-14
Fastener Length
1 in
Neck Height
15/64 in
Square Width
0.431 in
Head Dia.
0.907 in
Head Height
15/64 in
Square Height
0.219 in
Drill Size
29/64 in
Minimum Head Diameter
29/32 in
Maximum Head Height
15/64 in
Maximum Neck Height
1/4 in
Screw Size
7/16 in
Minimum Head Height
7/32 in
Maximum Head Diameter
31/32 in
Maximum Neck Width
29/64 in
Head Width
15/16 in
Minimum Neck Width
7/16 in
Neck Width
7/16 in
Minimum Neck Height
7/32 in

Details

Material
Steel
Finish
Chrome
Material Grade/Class
Grade 5
Neck Type
Square
Thread Type
Coarse
Thread Style
Fully Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Material Grade
Grade 5
For Use With
Grade 2 Nuts
Fastener Industry Standards
ASME B18.5
Grade
5
Carriage Bolt Type
Carriage Bolt
Tensile Strength
120,000 psi
System of Measurement
Inch
Head Type
Round
Fastener Thread Direction
Right Hand
Meets/Exceeds
ASME B18.5
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Globally Sourced
Globally Sourced
Standards
ASME B18.5 SAE J429
Dimensional Standards
ASME B18.5
Material Quality Standard
SAE J429
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Material Quality Standards
SAE J429

Description

Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade 5, Fastener Finish Chrome Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 1 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 29/64 in, Head Dia. 0.907 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in, Square Width 0.431 in, Tensile Strength 120,000 psi, For Use With Grade 2 Nuts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products