Shop ZORO SELECT
See all product information
Create Account
Carriage Bolt, Square Neck, 7/16"-14, 4 in L, Steel, Grade 2, Zinc Plated, 10 PK
- Mfr # U08305.043.0400
- Zoro # G9092063
product price:Â
$
8.89
/pk of 10, $0.89/ea
Key Features
Grade 2 Material Grade/Class
Thread Size
7/16"-14
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
15/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Thread Size
- 7/16"-14
- Fastener Length
- 4 in
- Neck Height
- 15/64 in
- Head Dia.
- 0.907 in to 0.969 in
- Square Height
- 0.219 in to 0.250 in
- Square Width
- 0.431 in to 0.452 in
- Head Height
- 15/64 in
- Drill Size
- 7/16 in
- Minimum Head Diameter
- 29/32 in
- Maximum Neck Width
- 29/64 in
- Maximum Head Diameter
- 31/32 in
- Minimum Neck Height
- 7/32 in
- Minimum Head Height
- 7/32 in
- Neck Width
- 7/16 in
- Screw Size
- 7/16 in
- Head Width
- 15/16 in
- Minimum Neck Width
- 7/16 in
- Maximum Head Height
- 15/64 in
- Maximum Neck Height
- 1/4 in
Description
Carriage Bolt, Inch, Neck Type Square, Basic Material Steel, Material Grade Grade A, Fastener Finish Zinc Plated, Dia./Thread Size 7/16 In.-14, Fastener Length 4 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNC (Coarse), ASME B18.5, Drill Size 7/16 in, Head Dia. 0.907 in to 0.969 in, Head Height 15/64 in, Head Type Round, Square Height 0.219 in to 0.250 in, Square Width 0.431 in to 0.452 in, Tensile Strength 74,000 psi, For Use With Grade 2 Zinc Nuts, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.