
Carriage Bolt, Square Neck, 9-1/2 in L, Steel, Zinc Plated, 40 PK
Mfr # 50152C
Zoro # G9079063
product price:Â $140.99
/pk 40, $3.52/ea
Free Shipping & Returns
Key Features
Fastener Length
9-1/2 in
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
50152C
Zoro #
G9079063
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Fastener Length
9-1/2 in
Details
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Thread Style
Partially Threaded
Item
Carriage Bolt
System of Measurement
Inch
Fastener Industry Standards
ASME B18.5
Head Type
Carriage
Tensile Strength
60,000 psi
Description
Carriage Bolts,1/2-13X9 1/2 BOLT,PK40, Package Quantity 40
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.