Carriage Bolt, Square Neck, M10x1.50, 110 mm L, Steel, Class 4.6, Zinc Plated, 25 PK

  • Mfr # M08250.100.0110

  • Zoro # G9900585


product price:  $35.69
/pk 25, $1.43/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M10x1.50
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
6.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M08250.100.0110
Zoro #
G9900585
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10x1.50
Fastener Length
110 mm
Neck Height
6.6 mm
Square Height
6.60mm
Head Height
5.38 mm
Square Width
10.58mm
Head Dia.
23.35 to 24.65mm
Neck Width
10.58 mm
Minimum Thread Length
26 mm
Maximum Head Height
5.38 mm
Maximum Head Diameter
24.65 mm
Screw Size
M10
Minimum Head Diameter
23.35 mm
Minimum Neck Width
10.58 mm
Minimum Neck Height
6.6 mm
Head Width
23.35 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Carriage Bolt Type
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Meets/Exceeds
DIN 603
Head Type
Round
Fastener Industry Standards
DIN 603
Tensile Strength
58,000 psi
System of Measurement
Metric
Grade
Class 4.6
Material Grade
Class 4.6
Drive Type
No Drive
Head Style
Round
Type
Carriage Bolt
Globally Sourced
Globally Sourced
Thread Pitch
1.5 mm
Standards
DIN 603
Pack Size
Small Pack
Includes Nut
Nut Included
Dimensional Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 110 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 25

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products