Carriage Bolt, Square Neck, M10x1.50, 20 mm L, 18-8 Stainless Steel, Not Graded, Plain, 50 PK

  • Mfr # M51500.100.0020

  • Zoro # G9905309


product price:  $25.59
/pk 50, $0.51/ea

Key Features

Not Graded Material Grade/Class
Thread Size
M10x1.50
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
6.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51500.100.0020
Zoro #
G9905309
UPC #
190735984116
Country of Origin
Multiple

Dimensions

Thread Size
M10x1.50
Fastener Length
20 mm
Neck Height
6.6 mm
Head Height
5.38 mm
Head Dia.
23.35 to 24.65mm
Square Height
6.60mm
Square Width
10.58mm
Maximum Head Diameter
24.65 mm
Head Width
23.35 mm
Minimum Thread Length
20 mm
Minimum Head Diameter
23.35 mm
Screw Size
M10
Minimum Neck Height
6.6 mm
Minimum Neck Width
10.58 mm
Maximum Head Height
5.38 mm
Neck Width
10.58 mm

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Carriage Bolt Type
Carriage Bolt
Tensile Strength
101,500 psi
System of Measurement
Metric
Material Grade
A2
Meets/Exceeds
DIN 603
Head Type
Round
Grade
A2
Fastener Thread Direction
Right Hand
Fastener Industry Standards
DIN 603
Fastener Thread Type
UNC (Coarse)
Head Style
Round
Type
Carriage Bolt
Drive Type
No Drive
Standards
DIN 603
Pack Size
Small Pack
Thread Pitch
1.5 mm
Dimensional Standards
DIN 603
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M10-1.50, Fastener Length 20 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 101,500 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products