Carriage Bolt, Square Neck, M10x1.50, 45 mm L, Steel, Class 4.6, Zinc Plated, 50 PK

  • Mfr # M08250.100.0045

  • Zoro # G9900269


product price:  $48.59
/pk 50, $0.97/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M10-1.50
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
6.6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
M08250.100.0045
Zoro #
G9900269
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M10-1.50
Fastener Length
45 mm
Neck Height
6.6 mm
Head Height
5.38 mm
Head Dia.
23.35 to 24.65mm
Square Height
6.60mm
Square Width
10.58mm
Screw Size
M10
Maximum Head Height
5.38 mm
Head Width
23.35 mm
Minimum Head Diameter
23.35 mm
Maximum Head Diameter
24.65 mm
Minimum Thread Length
26 mm
Minimum Neck Height
6.6 mm
Neck Width
10.58 mm
Minimum Neck Width
10.58 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Material Grade
Class 4.6
Fastener Industry Standards
DIN 603
System of Measurement
Metric
Meets/Exceeds
DIN 603
Tensile Strength
58,000 psi
Carriage Bolt Type
Carriage Bolt
Head Type
Round
Fastener Thread Type
UNC (Coarse)
Fastener Thread Direction
Right Hand
Grade
Class 4.6
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Thread Pitch
1.5 mm
Dimensional Standards
DIN 603
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Includes Nut
Nut Included
Standards
DIN 603
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M10-1.50, Fastener Length 45 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 23.35 to 24.65mm, Head Height 5.38 mm, Head Type Round, Square Height 6.60mm, Square Width 10.58mm, Tensile Strength 58,000 psi, Package Quantity 50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products