Carriage Bolt, Square Neck, M12x1.75, 30 mm L, 18-8 Stainless Steel, Not Graded, Plain, 25 PK

  • Mfr # M51500.120.0030

  • Zoro # G9905421


product price:  $28.15
/pk 25, $1.13/ea

Key Features

Not Graded Material Grade/Class
Thread Size
M12x1.75
Material
18-8 Stainless Steel
Finish
Plain
Neck Type
Square
Neck Height
8.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51500.120.0030
Zoro #
G9905421
UPC #
190735983720
Country of Origin
Multiple

Dimensions

Thread Size
M12x1.75
Fastener Length
30 mm
Neck Height
8.75 mm
Square Height
8.75mm
Head Height
6.95 mm
Square Width
12.70mm
Head Dia.
29.35 to 30.65mm
Minimum Thread Length
30 mm
Screw Size
M12
Minimum Neck Width
12.7 mm
Neck Width
12.7 mm
Head Width
29.35 mm
Maximum Head Height
6.95 mm
Minimum Neck Height
8.75 mm

Details

Material
18-8 Stainless Steel
Finish
Plain
Material Grade/Class
Not Graded
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
Fastener Industry Standards
DIN 603
Tensile Strength
101,500 psi
System of Measurement
Metric
Meets/Exceeds
DIN 603
Material Grade
A2
Grade
A2
Head Type
Round
Fastener Thread Type
UNC (Coarse)
Carriage Bolt Type
Carriage Bolt
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Standards
DIN 603
Thread Pitch
1.75 mm
Dimensional Standards
DIN 603
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Stainless Steel, Material Grade A2, Fastener Finish Plain, Dia./Thread Size M12-1.75, Fastener Length 30 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75mm, Square Width 12.70mm, Tensile Strength 101,500 psi, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products