Carriage Bolt, Square Neck, M12x1.75, 50 mm L, Steel, Class 4.6, Zinc Plated, 50 PK

  • Mfr # M08250.120.0050

  • Zoro # G9900646


product price:  $62.99
/pk 50, $1.26/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M12x1.75
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
8.75 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M08250.120.0050
Zoro #
G9900646
UPC #
190735980170
Country of Origin
Multiple

Dimensions

Thread Size
M12x1.75
Fastener Length
50 mm
Neck Height
8.75 mm
Square Width
12.70mm
Head Dia.
29.35 to 30.65mm
Square Height
8.75mm
Head Height
6.95 mm
Minimum Neck Height
8.75 mm
Minimum Neck Width
12.7 mm
Head Width
29.35 mm
Neck Width
12.7 mm
Maximum Head Height
6.95 mm
Screw Size
M12
Minimum Thread Length
30 mm

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
Fastener Thread Direction
Right Hand
System of Measurement
Metric
Fastener Thread Type
UNC (Coarse)
Fastener Industry Standards
DIN 603
Carriage Bolt Type
Carriage Bolt
Tensile Strength
58,000 psi
Material Grade
Class 4.6
Grade
Class 4.6
Head Type
Round
Meets/Exceeds
DIN 603
Type
Carriage Bolt
Drive Type
No Drive
Head Style
Round
Pack Size
Small Pack
Standards
DIN 603
Globally Sourced
Globally Sourced
Includes Nut
Nut Included
Dimensional Standards
DIN 603
Thread Pitch
1.75 mm
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M12-1.75, Fastener Length 50 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 29.35 to 30.65mm, Head Height 6.95 mm, Head Type Round, Square Height 8.75mm, Square Width 12.70mm, Tensile Strength 58,000 psi, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products