Carriage Bolt, Square Neck, M5x0.80, 80 mm L, Steel, Class 4.6, Zinc Plated, 100 PK

  • Mfr # M08250.050.0080

  • Zoro # G9899867


product price:  $46.89
/pk 100, $0.47/ea

Key Features

Class 4.6 Material Grade/Class
Thread Size
M5x0.80
Material
Steel
Finish
Zinc Plated
Neck Type
Square
Neck Height
4.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M08250.050.0080
Zoro #
G9899867
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M5x0.80
Fastener Length
80 mm
Neck Height
4.1 mm
Head Dia.
12.45 to 13.55mm
Head Height
3.3 mm
Square Width
5.48mm
Square Height
4.10mm
Maximum Head Height
3.3 mm
Minimum Neck Height
4.1 mm
Minimum Thread Length
16 mm
Maximum Head Diameter
13.55 mm
Neck Width
5.48 mm
Head Width
12.45 mm
Minimum Head Diameter
12.45 mm
Minimum Neck Width
5.48 mm
Screw Size
M5

Details

Material
Steel
Finish
Zinc Plated
Material Grade/Class
Class 4.6
Neck Type
Square
Thread Type
Coarse
Thread Style
Partially Threaded
Thread Direction
Right Hand
Item
Carriage Bolt
System of Measurement
Metric
Material Grade
Class 4.6
Fastener Thread Direction
Right Hand
Grade
Class 4.6
Meets/Exceeds
DIN 603
Tensile Strength
58,000 psi
Fastener Industry Standards
DIN 603
Head Type
Round
Carriage Bolt Type
Carriage Bolt
Fastener Thread Type
UNC (Coarse)
Type
Carriage Bolt
Head Style
Round
Drive Type
No Drive
Includes Nut
Nut Included
Standards
DIN 603
Dimensional Standards
DIN 603
Pack Size
Small Pack
Thread Pitch
0.8 mm
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced

Description

Carriage Bolt, Metric, Neck Type Square, Basic Material Steel, Material Grade Class 4.6, Fastener Finish Zinc Plated, Dia./Thread Size M5-0.80, Fastener Length 80 mm, Fastener Thread Direction Right Hand, Fastener Thread Type Metric Coarse, DIN 603, Head Dia. 12.45 to 13.55mm, Head Height 3.3 mm, Head Type Round, Square Height 4.10mm, Square Width 5.48mm, Tensile Strength 58,000 psi, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products